Beli radius gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Radius Gage
    Mulai

    Rp199.900

    Mitutoyo Radius Gage
    Deskripsi:
    The Mitutoyo metric and inch radius gage set has convex and concave gages to perform highly accurate outside and inside radius measurements. The measuring surfaces are precisely finished with smooth, accurate edges for exact measurements. Each gage has a satin-chrome finish with the radius stamped on it for easy viewing.
  2. Insize Digital Radius Gage (Pengukur Radius)
    Mulai

    Rp8.099.900

    Insize Digital Radius Gage (Pengukur Radius)
    Deskripsi:
    - Resolution : 0.005mm/0.0002"; Buttons : on/off, hold, mm/inch, s (Select jaws), zero; - Measure radius of internal or external arcs; - Display can be rotated by 320°; - Supplied with 5 jaws for different sizes of arc; - battery CR2032, automatic power off
    atribut:
    • Accuracy (mm): ±0.02
    • Dimension A (mm): 40
    • Dimension B (mm): 65
    • Range (mm): 4-53
    • Reading (mm): 0.01
  3. Mitutoyo Radius Gage Matric Type
    Mulai

    Rp389.900

    Mitutoyo Radius Gage Matric Type
    atribut:
    • Composition of Leaves: 34 pairs:1-3mm by 0.25mm, 3.5-7mm by0.5mm
    • Remarks: 180° arc
    • Specification Range (mm): 1.0-7.0
  4. ASIMETO Digital Radius Gauge Range
    Mulai

    Rp7.999.900

    ASIMETO Digital Radius Gauge Range
    Deskripsi:
    Standard AccessoriesWarranty card, Instruction manual, Calibration certificate
    atribut:
    • Size (mm): 0.01
    • Range (mm): R5-999.99
    • Accuracy (mm): 0.5
    • Resolution (mm): 0.005
    • Code No.: 495-17-0
    • Bases (mm): 10, 20, 30, 60, 100
    • Indicator (mm): 0-12.5/0.005
    • Resolution (inch): 0.0002
  5. Insize Pengukur Radius Digital (Alat Ukur Jari-Jari Digital)
    Mulai

    Rp7.899.900

    Insize Pengukur Radius Digital (Alat Ukur Jari-Jari Digital)
    Deskripsi:
    Digital Radius Gauge_x000D__x000D_> Measure radius of internal and external arcs_x000D_> Supplied with 5 jaws for different sizes of arc
    atribut:
    • Range of Radius (mm): 5-700 mm
    • Resolution: 0.01 mm
    • Accuracy: +/- 0.01 Rmm
  6. Kennedy Radius Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Kennedy Radius Gauge
    Deskripsi:
    - Manufactured from hardened and polished steel, the blades are precision milled for optimum accuracy when measuring internal and external radii.- Enclosed in a steel case.
    atribut:
    • Length (mm): 25
  7. Insize Radius Gauge (Pengukur Ulir)
    Mulai

    Rp279.900

    Insize Radius Gauge (Pengukur Ulir)
    Deskripsi:
    - Made of medium carbon steel
  8. Mitutoyo Radius Gauges & Angle Gauges
    Mulai

    Rp659.900

    Mitutoyo Radius Gauges & Angle Gauges
    atribut:
    • Dimension Type: Angle
  9. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp2.799.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  10. Mitutoyo RADIUS GAGE 7.5-15.0MM (32PAIRS) 186-106
    Mulai

    Rp499.900

    Mitutoyo RADIUS GAGE 7.5-15.0MM (32PAIRS) 186-106
    atribut:
    • Units: Metic
    • Range (mm): 7.5-15
    • Number of Leaves: 32 pairs
    • Composition of Leaves (mm): 7.5-15 by 0.5
    • Mitutoyo Part Number: RG-S 4
  11. TRUSCO Radius Gauge (Outside Diameter, for Rounded Grooves)
    Mulai

    Rp1.399.900

    TRUSCO Radius Gauge (Outside Diameter, for Rounded Grooves)
    atribut:
    • Purpose of Use: Outer diameter round, for groove roundness.
  12. Niigata Seiki (SK) Feeler Gauge (Alat ukur ketebalan)
    Mulai

    Rp139.900

    Niigata Seiki (SK) Feeler Gauge (Alat ukur ketebalan)
    Deskripsi:
    Feeler Gauge dari Niigata Seiki dirancang untuk keperluan inspeksi, otomotif, dan permesinan presisi. Tersedia dalam berbagai ketebalan, mudah disesuaikan dan digunakan.
  13. Mitutoyo RADIUS GAGE 15.5-25MM (30PAIRS) 186-107
    Mulai

    Rp899.900

    Mitutoyo RADIUS GAGE 15.5-25MM (30PAIRS) 186-107
    atribut:
    • Units: Metic
    • Range (mm): 15.5-25
    • Number of Leaves: 15 pairs
    • Composition of Leaves (mm): 15.5-20 by 0.5, 21-25 by 1
    • Mitutoyo Part Number: RG-S 5
  14. FACOM Radius Gauge
    Mulai

    Rp459.900

    FACOM Radius Gauge
    atribut:
    • Calipers & Micrometers Product Type: Radius Gauges
  15. ASIMETO Radius Gauge Range
    Mulai

    Rp419.900

    ASIMETO Radius Gauge Range
    atribut:
    • Range (mm): 0.5-13
    • Composition of Leaves (mm): 0.5-13x0.5 Step
    • Remark (°): 90 arc
  16. KRISBOW Alat Ukur Diameter
    Mulai

    Rp1.399.900

    KRISBOW Alat Ukur Diameter
    Deskripsi:
    Dial Bore Gage merupakan alat ukur yang dipakai untuk mengukur diameter silinder dimana terdapat dial gauge pada bagian atas serta measuring point pada bagian bawah yang dapat bergerak bebas. Terdapat pula replacement rod yang panjangnya beragam sesuai dengan kebutuhan pengukuran pengukuran. Alat ini berguna untuk mengukur garis tengah bagian dalam dari sebuah benda kerja seperti cylinder atau lubang dudukan poros. Bore gage mempunyai range pengukuran bervariasi.
    atribut:
    • Reading (mm): 0.01
  17. Wipro Radius Gauge (Pengukur Lengkungan)
    Mulai

    Rp139.900

    Wipro Radius Gauge (Pengukur Lengkungan)
    atribut:
    • Color: Silver
    • Depth (cm): 9
    • Width (cm): 2.2
  18. BAILEIGH INDUSTRIAL Radius Gauge & Angle Gauge
    Mulai

    Rp12.999.900

    BAILEIGH INDUSTRIAL Radius Gauge & Angle Gauge
    Deskripsi:
    Variable-arc radius gauges measure large inside and/or outside arcs or curves using a flexible three-point contact style gauge that bends to fit the arc being measured. When all three contact points make contact with the curve, a lock nut is activated to fix the measurement in place. Measurements are taken with the standard and/or metric graduations on the body of the gauge. When locked into place, these gauges also mark or apply the curve dimensions to another piece making them effective transfer tools. They are commonly used for industrial fabrication, jobsite measurement and inspection, and in construction.
    atribut:
    • UNSPSC: 41111617
  19. FUJI TOOL Radius gauge circular measurement size 2.1-3.0 20 sheets 20
    Mulai

    Rp4.099.900

Daftar Harga radius gauge Terbaru October 2026
Mitutoyo Radius GageRp199.900
Insize Digital Radius Gage (Pengukur Radius)Rp8.099.900
Mitutoyo Radius Gage Matric TypeRp389.900
ASIMETO Digital Radius Gauge RangeRp7.999.900
Insize Pengukur Radius Digital (Alat Ukur Jari-Jari Digital)Rp7.899.900
Kennedy Radius GaugeRp379.900
Insize Radius Gauge (Pengukur Ulir)Rp279.900
Mitutoyo Radius Gauges & Angle GaugesRp659.900
Mitutoyo Digital Outside MicrometerRp2.799.900
Mitutoyo RADIUS GAGE 7.5-15.0MM (32PAIRS) 186-106Rp499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)